Beli floating joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Floating Joint JA (Join Apung)
    Mulai

    Rp999.900

    SMC Floating Joint JA (Join Apung)
    atribut:
    • Swing Angle (°): ±5
  2. Airtac Drive Assist Floating Joint (Rod End Bracket) (Sambungan Apung)
    Mulai

    Rp70.900

    Airtac Drive Assist Floating Joint (Rod End Bracket) (Sambungan Apung)
    atribut:
    • Mounting Bracket: Floatin joint
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. SMC Floating Joint JA10
    Mulai

    Rp399.900

    SMC Floating Joint JA10
    atribut:
    • Option: (X11) High temperature specification -5 to 100°C
  4. SMC Floating Joint JAF40
    Mulai

    Rp1.599.900

    SMC Floating Joint JAF40
    atribut:
    • Option: (X11) High temperature specification -5 to 100°C
  5. IGUS Cable Carrier Mini Open
    Mulai

    Rp589.900

    IGUS Cable Carrier Mini Open
    Deskripsi:
    These cable and hose carriers have a zipper top on the outer radius that pulls open several connected covers at the same time. Users can access the carrier cavity without pulling off individual covers one at a time, saving time during installations or modifications. The zipper top can be separated from the carrier and rejoined in any link. These carriers allow cable and hose to lay in the carrier cavity, so they don't need to be pulled through the whole length of the carrier. They also have an open construction, which promotes air flow to prevent heat buildup. They are made of molded links that snap together to create customized lengths, so they're ideal for systems that need to be extended or for replacing cable or hose with terminated ends. Cable and hose carriers support and protect moving cable and hose in general purpose applications.
    atribut:
    • Carrier Design: Enclosed
    • Carrier Links Material: Igumid G
    • Cavity Height (inch): 0.67
    • Color: Black
    • Crossbar Material: Igumid TE
    • Crossbar Opening Design: Zip-Open
    • Crossbar Style: Zipper
    • Features: for High Acceleration
    • Frame Stay: Cross Bar
    • Height (inch): 0.9
    • Includes: No Bracket Included
    • Item: Cable and Hose Carrier
    • Link to Link Pitch (inch): 1.2
    • Max. Cable Diameter (inch): 0.59
    • Maximum Operating Temperature (°F): 248
    • Minimum Operating Temperature (°F): -40
    • Mounting Bracket Design: Locking, Pivoting
    • Mounting Bracket Type: Fixed End, Moving End
    • Mounting Brackets Included: No
    • Number of Channels: 1
    • Series: 15
    • Type: Small
    • UNSPSC: 24101707
  6. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  7. SMC Floating Joint JA15
    Mulai

    Rp419.900

    SMC Floating Joint JA15
    atribut:
    • Option: (X11) High temperature specification -5 to 100°C
  8. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  9. SKF Cam Followers (Laher Nok)
    32%
    Mulai

    Rp489.900

    SKF Cam Followers (Laher Nok)
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  10. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)
    23%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Lubricant: Grease
    • Sealing: Seal on Both Sides
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing Type: Contact
  11. IKO Cam Follower
    Mulai

    Rp78.900

  12. NTN Cam Follower
    Mulai

    Rp209.900

  13. VESTIL Trolley Landscape Cart Fold Down Side (Troli Barang)
    Mulai

    Rp8.999.900

    VESTIL Trolley Landscape Cart Fold Down Side (Troli Barang)
    atribut:
    • Item: Landscape Cart,Fold Down Side,1K lb.
    • UNSPSC: 31160000
  14. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  15. SMC Rotary Actuator Vane Type CDRB2BW30 Series
    Mulai

    Rp3.899.900

    SMC Rotary Actuator Vane Type CDRB2BW30 Series
    atribut:
    • Axis Format: (W) Both axes one-sided
    • Built-in Magnet Availability: (D) Built-in magnet
    • Dimensions (mm): 30
    • Type of Mount/Support: (B) Basic form
  16. SKF Deep Groove Ball Bearing Single Row with Seals 2RSH/C3 Series (Laher)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp34.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RSH/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Contact
Daftar Harga floating joint Terbaru October 2026
SMC Floating Joint JA (Join Apung)Rp999.900
SMC JA Series Floating Joint (Konektor Silinder)Rp329.900
Airtac Drive Assist Floating Joint (Rod End Bracket) (Sambungan Apung)Rp70.900
SMC Floating Joint JA10Rp399.900
SMC Floating Joint JAF40Rp1.599.900
SMC Free Mount Cylinder CU Series CDU6-30D (Silinder Pneumatik)Rp1.199.900
IGUS Cable Carrier Mini OpenRp589.900
Legrand Stop Kontak with Cover P17 (Power Outlet)Rp489.900
SMC Floating Joint JA15Rp419.900
THK Cam FollowerRp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)